




€8.33/ pieceexcl. VAT
€10.08incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Plug-in Elbow |
Manufacturer ID | 3184 06 08 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter Unequal | 4 x 8 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (Compressed Air), Other Fluids |
Extended | Yes |
Oscillation | No |
Weight | 7 g |
D1 | 4 mm |
D2 | 8 mm |
G | 13.5 mm |
H | 49 mm |
H1 | 23.5 mm |
H2 | 37 mm |
L | 23 mm |
L/2 | 11.5 mm |