




€6.37/ pieceexcl. VAT
€7.71incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Plug-In Brach Tee |
Manufacturer ID | 3188 06 00 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (Compressed Air), Other Fluids |
Oscillation | No |
Weight | 2 g |
D1 | 6 mm |
D2 | 6 mm |
G | 10.5 mm |
H | 26.5 mm |
H1 | 7 mm |
H2 | 17 mm |
L | 16 mm |
L/2 | 8 mm |