




€23.13/ pieceexcl. VAT
€27.99incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Plastic Push-To-Connect Fitting |
Manufacturer ID | 3381 08 00 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Seal material | NBR |
Grab ring material | Stainless steel |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Oscillation | No |
Weight | 12 g |
D | 8 mm |
H | 46 mm |
K | 13 mm |
L | 44.5 mm |
N | 14.5 mm |