




€70.16/ pieceexcl. VAT
€84.89incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Plastic Push-To-Connect Fitting |
Manufacturer ID | 3320 04 00 04 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Thread type | External thread (M) |
Thread Size | M 46x1.5 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Weight | 69 g |
C | M46x1.5 |
C1 | M40x1.5 |
D | 4 mm |
G | 50 mm |