




€161.09/ pieceexcl. VAT
€194.92incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Plastic Push-To-Connect Fitting |
Manufacturer ID | 3300 06 00 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Grab ring material | Stainless steel |
Oscillation | No |
Weight | 213 g |
B | 28 mm |
D | 6 mm |
H | 48 mm |
H1 | 38.5 mm |
K | 39 mm |
K1 | 27.5 mm |
L | 70 mm |
L1 | 28 mm |
L2 | 7.5 mm |
N | 14 mm |