




€40.23/ pieceexcl. VAT
€48.68incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 7170 |
Fitting type | Flowcontroller |
Material | Aluminium |
Thread type | Inner thread metric |
Thread Size | M5x0.8 |
Panel mounting | Yes |
Control Method | Uni-directional |
Operating pressure | from 1 to 10 bar |
Operating temperature | from -20 to 80 °C |
Body material | Aluminium |
Seal material | NBR |