LEGRIS

LEGRIS Nylon Multitube black, 1010P08 00M02, 8x6mm, 2 pieces, 10 meter

  • ERIKS:11606234
  • Manufacturer:0820099165424
Image 1
Save to list

€140.87/ pieceexcl. VAT

€170.45incl. VAT

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1010P
Hose material
Polyamide
Internal diameter
6 mm
Outer diameter
8 mm
Temperature range
from -20 to 80 °C
Roller length
10 m
Minimum bending radius
45 mm