LEGRIS

LEGRIS Nylon Multitube black, 1010P06 00M07 , 6x4mm, 7 pieces, 10 meter

  • ERIKS:11606233
  • Manufacturer:0820099165394
Image 1
Save to list

€252.74/ pieceexcl. VAT

€305.82incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1010P
Hose material
Polyamide
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -20 to 80 °C
Roller length
10 m
Minimum bending radius
60 mm