LEGRIS

LEGRIS Nylon Multitube black, 1010P06 00M04, 6x4mm, 4 pieces, 10 meter

  • ERIKS:11606232
  • Manufacturer:0820099165363
Image 1
Save to list

€210.01/ pieceexcl. VAT

€254.11incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1010P
Hose material
Polyamide
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -20 to 80 °C
Roller length
10 m
Minimum bending radius
55 mm