LEGRIS

LEGRIS Nylon Multitube black, 1010P04 00M07, 4x2.7mm, 7 pieces, 10 meter

  • ERIKS:11606231
  • Manufacturer:0820099165332
Image 1
Save to list

€184.97/ pieceexcl. VAT

€223.81incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1010P
Hose material
Polyamide
Internal diameter
2.7 mm
Outer diameter
4 mm
Temperature range
from -20 to 80 °C
Roller length
10 m
Minimum bending radius
45 mm