LEGRIS

LEGRIS Nylon multitube, 1050P08 00M02, 8x6mm, 2 pieces, 50 meter

  • ERIKS:23216105
  • Manufacturer:0820099173191
Image 1
Save to list

€593.33/ pieceexcl. VAT

€717.93incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1050P
Hose material
Polyamide
Internal diameter
6 mm
Outer diameter
8 mm
Temperature range
from -20 to 80 °C
Roller length
50 m
Minimum bending radius
45 mm