LEGRIS

LEGRIS Nylon multitube, 1050P06 00M02, 6x4mm, 2 pieces, 50 meter

  • ERIKS:23216102
  • Manufacturer:0820099173160
Image 1
Save to list

€455.51/ pieceexcl. VAT

€551.17incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1050P
Hose material
Polyamide
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -20 to 80 °C
Roller length
50 m
Minimum bending radius
45 mm