LEGRIS

LEGRIS Nylon multitube, 1050P04 00M07, 4x2.7mm, 7 pieces, 50 meter

  • ERIKS:23216100
  • Manufacturer:0820099173146
Image 1
Save to list

€851.17/ pieceexcl. VAT

€1,029.92incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1050P
Hose material
Polyamide
Internal diameter
2.7 mm
Outer diameter
4 mm
Temperature range
from -20 to 80 °C
Roller length
50 m
Minimum bending radius
45 mm