LEGRIS

LEGRIS Non-Return Valve Unidirectional stainless steel 316L G3/8 BSPP 4890 17 17

  • ERIKS:23217178
  • Manufacturer:0820099300078
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 2
Save to list

€233.03/ pieceexcl. VAT

€281.97incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
4890
Fitting type
Check valve
Material
Stainless steel 316L
Thread type
Internal thread BSPP (G)
Thread Size
3/8
Flow Rate (6 bar - delta p = 1 bar)
35.54
Operating pressure
from 0.5 to 40 bar
Operating temperature
from -20 to 180 °C
Body material
Stainless steel 316L
Seal material
FKM