LEGRIS

LEGRIS Non-Return Valve Unidirectional stainless steel 316L G3/4 BSPP 4892 27 27

  • ERIKS:23217192
  • Manufacturer:0820099300498
Image 1
Image 2
Image 1
Image 2
Save to list

€367.02/ pieceexcl. VAT

€444.09incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
4892
Fitting type
Check valve
Material
Stainless steel 316L
Thread type
Inner thread/outer thread
Thread Size
3/4
Flow Rate (6 bar - delta p = 1 bar)
65.86
Operating pressure
from 0.5 to 40 bar
Operating temperature
from -20 to 180 °C
Body material
Stainless steel 316L
Seal material
FKM