LEGRIS

LEGRIS Non-Return Valve Unidirectional stainless steel 316L G3/4 BSPP 4890 27 27

  • ERIKS:23217180
  • Manufacturer:0820099300139
Image 1
Image 2
Image 1
Image 2
Save to list

€342.00/ pieceexcl. VAT

€413.82incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
4890
Fitting type
Check valve
Material
Stainless steel 316L
Thread type
Internal thread BSPP (G)
Thread Size
3/4
Flow Rate (6 bar - delta p = 1 bar)
65.86
Operating pressure
from 0.5 to 40 bar
Operating temperature
from -20 to 180 °C
Body material
Stainless steel 316L
Seal material
FKM