LEGRIS

LEGRIS Non-Return Valve Unidirectional stainless steel 316L G1 BSPP 4892 34 34

  • ERIKS:23217193
  • Manufacturer:0820099300528
Image 1
Image 2
Image 1
Image 2
Save to list

€467.33/ pieceexcl. VAT

€565.47incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
4892
Fitting type
Check valve
Material
Stainless steel 316L
Thread type
Inner thread/outer thread
Thread Size
1
Flow Rate (6 bar - delta p = 1 bar)
92.6
Operating pressure
from 0.5 to 40 bar
Operating temperature
from -20 to 180 °C
Body material
Stainless steel 316L
Seal material
FKM