LEGRIS

LEGRIS Non-Return Valve Unidirectional stainless steel 316L G1 BSPP 4890 34 34

  • ERIKS:23217181
  • Manufacturer:0820099300160
Image 1
Image 2
Image 1
Image 2
Save to list

€433.35/ pieceexcl. VAT

€524.35incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
4890
Fitting type
Check valve
Material
Stainless steel 316L
Thread type
Internal thread BSPP (G)
Thread Size
1
Flow Rate (6 bar - delta p = 1 bar)
92.6
Operating pressure
from 0.5 to 40 bar
Operating temperature
from -20 to 180 °C
Body material
Stainless steel 316L
Seal material
FKM