LEGRIS

LEGRIS Non-Return Valve Unidirectional stainless steel 316L G1/4 BSPP 4892 13 13

  • ERIKS:23217189
  • Manufacturer:0820099300405
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 2
Save to list

€223.16/ pieceexcl. VAT

€270.02incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
4892
Fitting type
Check valve
Material
Stainless steel 316L
Thread type
Inner thread/outer thread
Thread Size
1/4
Flow Rate (6 bar - delta p = 1 bar)
19.91
Operating pressure
from 0.5 to 40 bar
Operating temperature
from -20 to 180 °C
Body material
Stainless steel 316L
Seal material
FKM