LEGRIS

LEGRIS Non-Return Valve Unidirectional stainless steel 316L G1/2 BSPP 4892 21 21

  • ERIKS:23217191
  • Manufacturer:0820099300467
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 2
Save to list

€283.97/ pieceexcl. VAT

€343.60incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
4892
Fitting type
Check valve
Material
Stainless steel 316L
Thread type
Inner thread/outer thread
Thread Size
1/2
Flow Rate (6 bar - delta p = 1 bar)
36.5
Operating pressure
from 0.5 to 40 bar
Operating temperature
from -20 to 180 °C
Body material
Stainless steel 316L
Seal material
FKM