LEGRIS

LEGRIS Non-Return Valve Unidirectional stainless steel 316L 1/8 NPT 4895 11 11

  • ERIKS:23217194
  • Manufacturer:0820099300559
Image 1
Image 2
Image 1
Image 2
Save to list

€199.78/ pieceexcl. VAT

€241.73incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
4895
Fitting type
Check valve
Material
Stainless steel 316L
Thread type
Inner thread (NPT)
Thread Size
1/8
Flow Rate (6 bar - delta p = 1 bar)
18.88
Operating pressure
from 0.5 to 40 bar
Operating temperature
from -20 to 180 °C
Body material
Stainless steel 316L
Seal material
FKM