LEGRIS

LEGRIS Non-Return Valve Unidirectional stainless steel 316L 1/4 NPT 4895 14 14

  • ERIKS:23217195
  • Manufacturer:0820099300580
Image 1
Image 2
Image 1
Image 2
Save to list

€205.25/ pieceexcl. VAT

€248.35incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
4895
Fitting type
Check valve
Material
Stainless steel 316L
Thread type
Inner thread (NPT)
Thread Size
1/4
Flow Rate (6 bar - delta p = 1 bar)
19.91
Operating pressure
from 0.5 to 40 bar
Operating temperature
from -20 to 180 °C
Body material
Stainless steel 316L
Seal material
FKM