LEGRIS

LEGRIS Needle valve Series: 0591 Stainless steel Handle Valve bore: 6mm Internal thread (BSPP) 1/2" (15)

  • ERIKS:12261152
Image 1
Image 2
Image 1
Image 2
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0591
Housing material
Stainless steel
Material quality
SS316L
Nominal inner diameter
1/2" (15)
Connection
Internal thread (BSPP)
Operation
Handle
Valve bore
6 mm
Actuator material
Stainless steel