LEGRIS

LEGRIS Needle valve Series: 0591 Stainless steel Handle Valve bore: 5mm Internal thread (BSPP) 3/8" (10)

  • ERIKS:12261151
Image 1
Image 2
Image 1
Image 2
Save to list

€254.07/ pieceexcl. VAT

€307.42incl. VAT

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0591
Housing material
Stainless steel
Material quality
SS316L
Nominal inner diameter
3/8" (10)
Connection
Internal thread (BSPP)
Operation
Handle
Valve bore
5 mm
Actuator material
Stainless steel