LEGRIS

LEGRIS Needle valve Series: 0591 Stainless steel Handle Valve bore: 3mm Internal thread (BSPP) 1/8" (6)

  • ERIKS:12261149
Image 1
Image 2
Image 1
Image 2
Save to list

€232.49/ pieceexcl. VAT

€281.31incl. VAT

Estimated delivery date - 29/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0591
Housing material
Stainless steel
Material quality
SS316L
Nominal inner diameter
1/8" (6)
Connection
Internal thread (BSPP)
Operation
Handle
Valve bore
3 mm
Actuator material
Stainless steel