




€19.70/ pieceexcl. VAT
€23.84incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0562 |
Housing material | Brass |
Surface protection | Nickel-plated |
Nominal inner diameter | M10x1 |
Connection | External thread (Metric) |
Pressure rating | PN120 |
Operation | Handle |
Valve bore | 5 mm |
Actuator material | Brass |