




€20.12/ pieceexcl. VAT
€24.35incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0562 |
Housing material | Brass |
Surface protection | Nickel-plated |
Nominal inner diameter | 1/8" (6) |
Connection | External thread (BSPP) |
Pressure rating | PN120 |
Operation | Handle |
Valve bore | 5 mm |
Actuator material | Brass |