




€53.86/ pieceexcl. VAT
€65.17incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0532 |
Construction type | Right-angled |
Housing material | Brass |
Surface protection | Nickel-plated |
Nominal inner diameter | 1/8" (6) |
Connection | Internal thread (BSPP) |
Pressure rating | PN120 |
Operation | Handle |
Valve bore | 4 mm |
Actuator material | Brass, Nickel-plated |