




€35.84/ pieceexcl. VAT
€43.37incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0510 |
Housing material | Brass |
Surface protection | Nickel-plated |
Nominal inner diameter | M10x1 |
External tube diameter of connection | 6 mm |
Connection | Compression end |
Pressure rating | PN120 |
Operation | Handle |
Valve bore | 4 mm |
Actuator material | Brass, Nickel-plated |