LEGRIS

LEGRIS Metal Y-distributor without check valve, bore 12mm series 2293, 2293 12 00, 12 mm

  • ERIKS:23216362
  • Manufacturer:0820099197340
Image 1
Image 2
Image 1
Image 2
Save to list

€46.27/ pieceexcl. VAT

€55.99incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
2293
Manufacturer ID
2293 12 00
Shape
Y-shape
Material
Brass, Nickel-plated
Tube Outside Diameter
12 mm
Operating temperature
from -20 to 100 °C
G
29 mm
H
27 mm