




€80.23/ pieceexcl. VAT
€97.08incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 7800 |
Fitting type | Valve |
Material | Technopolymer |
Tube Outside Diameter | 6 |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Operating pressure | from 0 to 10 bar |
Operating temperature | from -10 to 80 °C |
Body material | Technopolymer |
Seal material | NBR |