




€74.86/ pieceexcl. VAT
€90.58incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 7800 |
Fitting type | Valve |
Material | Technopolymer |
Tube Outside Diameter | 4 |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
Operating pressure | from 0 to 10 bar |
Operating temperature | from -10 to 80 °C |
Body material | Technopolymer |
Seal material | NBR |