




€16.22/ pieceexcl. VAT
€19.63incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Male Stud Standpipe fitting |
Manufacturer ID | 3621 12 21 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 12 mm |
Stem Outside Diameter | 12 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/2 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Oscillation | No |
Weight | 41 g |
C | R1/2 |
D | 12 mm |
F | 22 mm |
F1 | 22 mm |
H | 38 mm |
H1 | 7.5 mm |
K | 24 mm |