




€10.69/ pieceexcl. VAT
€12.93incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Male Stud Standpipe fitting |
Manufacturer ID | 3621 12 17 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 12 mm |
Stem Outside Diameter | 12 mm |
Thread type | External thread BSPT (R) |
Thread Size | 3/8 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Oscillation | No |
Weight | 23 g |
C | R3/8 |
D | 12 mm |
F | 17 mm |
F1 | 17 mm |
H | 31 mm |
H1 | 7.5 mm |
K | 18.5 mm |