




€24.63/ pieceexcl. VAT
€29.80incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 6100 |
Type | Male Stud Elbow |
Manufacturer ID | 6179 08 65 |
Shape | L-shaped |
Material | Brass |
Tube Outside Diameter | 8 mm |
Thread type | External thread (M) |
Thread Size | M 12x1 |
Operating temperature | from -40 to 120 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Vacuum, Other Fluids, Compatible Gases |
Weight | 47 g |
C | M12x1 |
D | 8 mm |
F | 17 mm |
G | 19 mm |
H | 21 mm |
J | 10 mm |
L | 30 mm |