




€145.71/ pieceexcl. VAT
€176.31incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3800 |
Type | Male Stud Elbow |
Manufacturer ID | 3889 12 18 |
Shape | L-shaped |
Material | Stainless steel 316L |
Tube Outside Diameter | 12 mm |
Thread type | External thread (NPT) |
Thread Size | 3/8 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Water |
Suitable for foods | Yes |
Oscillation | Yes |
Weight | 89 g |
C | NPT3/8 |
D | 12 mm |
F | 22 mm |
G | 20 mm |
H | 32.5 mm |
L | 32.5 mm |
L/2 | 16.25 mm |