




€108.68/ pieceexcl. VAT
€131.50incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3800 |
Type | Male Stud Elbow |
Manufacturer ID | 3889 10 14 |
Shape | L-shaped |
Material | Stainless steel 316L |
Tube Outside Diameter | 10 mm |
Thread type | External thread (NPT) |
Thread Size | 1/4 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Water |
Suitable for foods | Yes |
Oscillation | Yes |
Weight | 59 g |
C | NPT1/4 |
D | 10 mm |
F | 17 mm |
G | 17.5 mm |
H | 27.5 mm |
L | 27.5 mm |
L/2 | 13.75 mm |