

€5.41/ pieceexcl. VAT
€6.55incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6999 |
Manufacturer ID | 6999 06 19 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 6 mm |
Thread type | External thread (M) |
Thread Size | M5 x 0.8 |
Operating temperature | from -10 to 130 °C |
Seal material | EPDM |
Grab ring material | Stainless steel |
C | M5 x 0.8 |
D | 6 mm |
E | 3.5 mm |
F | 10 mm |
G | 10.5 mm |
H | 26.5 mm |
L | 22.5 mm |