LEGRIS

LEGRIS Maintenance kit for LF3000 push-in fittings BSPT 3150 00 01 58

  • ERIKS:12754501
Image 1
The essential tool to rapidly carry out the main maintenance operations and reduce production interruptions.The LF 3000® range, with its wide variety of shapes and configurations, allows you to find the perfect product to meet your needs and thus optimise the use of your equipment.• BSPT products• A selection of 24 references covering the most-used products• Products available in the most common diameters: 4 mm, 6 mm and 8 mm• The kit contains more than 300 products and then can be completed according to your needs.
Save to list

€804.82/ pieceexcl. VAT

€973.83incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3150
Ambient temperature
from -20 to 80 °C
Maximum operating pressure
20 bar