




€36.20/ pieceexcl. VAT
€43.80incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 28/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 7065 |
Fitting type | Flowcontroller |
Material | Technopolymer |
Tube Outside Diameter | 1/4 |
Thread type | External thread (NPT) |
Thread Size | 1/4 |
Control Method | Uni-directional |
Operating pressure | from 1 to 10 bar |
Operating temperature | from 0 to 70 °C |
Body material | Technopolymer |
Seal material | NBR |