

€190.00/ pieceexcl. VAT
€229.90incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0402 |
Construction type | 2-way |
Housing material | Brass |
Surface protection | Nickel-plated |
Material ball | 1.4401 |
Seat material | PTFE |
Spindle material | Brass |
Primary spindle seal material | NBR |
Body seal | NBR |