LEGRIS

LEGRIS In-Line Quick Exhaust Valve Aluminium R3/8 BSPT - G3/8 BSPP 7971 17 17

  • ERIKS:11606382
  • Manufacturer:0820099858852
Image 1
Image 2
Image 1
Image 2
Save to list

€93.34/ pieceexcl. VAT

€112.94incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 28/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
7971
Fitting type
Quick exhaust valve
Port thread type
Internal thread BSPP (G)
Port Size
3/8 in
Temperature range
from -10 to 70 °C
Operating pressure
from 2 to 10 bar
Housing material
Aluminium