LEGRIS

LEGRIS In-Line Quick Exhaust Valve Aluminium R1/4 BSPT - G1/8 BSPP 7971 13 13

  • ERIKS:11606381
  • Manufacturer:0820099858845
Image 1
Image 2
Image 1
Image 2
Save to list

€58.99/ pieceexcl. VAT

€71.38incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
7971
Fitting type
Quick exhaust valve
Port thread type
Internal thread BSPP (G)
Port Size
1/4 in
Temperature range
from -10 to 70 °C
Operating pressure
from 2 to 10 bar
Housing material
Aluminium