




€99.48/ pieceexcl. VAT
€120.37incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 7971 |
Fitting type | Quick exhaust valve |
Port thread type | Internal thread BSPP (G) |
Port Size | 1/2 in |
Temperature range | from -10 to 70 °C |
Operating pressure | from 2 to 10 bar |
Housing material | Aluminium |