LEGRIS

LEGRIS In-Line One Way Flow Regulator stainless steel 316L G1/8 BSPP 7820 00 10

  • ERIKS:11606359
  • Manufacturer:0820099653785
Image 1
Image 2
Image 1
Image 2
Save to list

€201.46/ pieceexcl. VAT

€243.77incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
7820
Fitting type
Flowcontroller
Material
Stainless steel 316L
Thread type
Internal thread BSPP (G)
Thread Size
1/8
Flow Rate (6 bar - delta p = 1 bar)
2300
Control Method
Uni-directional
Operating pressure
from 1 to 16 bar
Operating temperature
from -15 to 120 °C
Body material
Stainless steel 316L
Seal material
FKM