




€61.56/ pieceexcl. VAT
€74.49incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 7770 |
Fitting type | Flowcontroller |
Material | Technopolymer |
Tube Outside Diameter | 3/8 |
Control Method | Uni-directional |
Operating pressure | from 1 to 10 bar |
Operating temperature | from 0 to 70 °C |
Body material | Technopolymer |
Seal material | NBR |