




€44.42/ pieceexcl. VAT
€53.75incl. VAT
Sold per: 5Min. order: 5
3 In stock - Estimated delivery date 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 7996 |
Fitting type | Check valve |
Material | Technopolymer / Brass, Nickel-plated |
Tube Outside Diameter | 10 |
Flow Rate (6 bar - delta p = 1 bar) | 2230 |
Operating pressure | from 1 to 10 bar |
Operating temperature | from 0 to 70 °C |
Body material | Technopolymer / Brass, Nickel-plated |
Seal material | NBR |