




€25.43/ pieceexcl. VAT
€30.77incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 7985 |
Fitting type | Check valve |
Material | Technopolymer |
Tube Outside Diameter | 4 |
Thread type | External thread BSPT (R) |
Thread Size | 1/8 |
Flow Rate (6 bar - delta p = 1 bar) | 350 |
Operating pressure | from 1 to 10 bar |
Operating temperature | from 0 to 70 °C |
Body material | Technopolymer |
Seal material | NBR |