




€22.67/ pieceexcl. VAT
€27.43incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 02/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 7992 |
Fitting type | Check valve |
Material | POM (Polyoxymethylene) |
Tube Outside Diameter | 3/8 |
Operating pressure | from 1 to 10 bar |
Operating temperature | from 1 to 65 °C |
Body material | POM |
Seal material | EPDM |
Grab ring material | Stainless steel |
D | 3/8 |
G | 20 mm |
L | 55 mm |