




€19.07/ pieceexcl. VAT
€23.07incl. VAT
Sold per: 25Min. order: 25
25 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 7992 |
Fitting type | Check valve |
Material | POM (Polyoxymethylene) |
Tube Outside Diameter | 1/4 |
Operating pressure | from 1 to 10 bar |
Operating temperature | from 1 to 65 °C |
Body material | POM |
Seal material | EPDM |
Grab ring material | Stainless steel |
D | 1/4 |
G | 17 mm |
L | 51 mm |